FACOM

Circlip pliers inside straight type no. 179A

-STANDARDS: NF E 73-130, DIN 5256, ASME B107.500
-For Circlips® 8 --> 200 mm.
-Piano wire tips: high distortion resistance.
-Long 10° angled tips for optimum circlip holding.
-Identification colour code: saves time.
-Grips in anti-slip granite PVC.
Image 1
  • 6
  • 3
  • 1
  • 1
  • 1
6 of Circlip pliers inside straight type no. 179A
ProductAvailablePriceexcl. VAT