FACOM

FACOM 195.20avse tang bek halfrond 40° 200mm geisoleerd 1000v

  • ERIKS:23445127
  • Manufacturer:3148511452615
Image 1
Save to list

€82.20/ pieceexcl. VAT

€99.46incl. VAT

4 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Length
195 mm
Shape
Bent nose
Isolation protection 1000 V
Yes
VDE tested
Yes