Pliers with long half-round jaws, insulated, type no. 185.20AVSE
VSE SERIES 1,000 VOLT INSULATED LONG SEMI-ROUND NOSE PLIERS -STANDARDS: NF ISO 5745, NF EN 60900, ISO 5745, EN 60900, DIN ISO 5745, DIN EN 60900, ASME B107.500 -Models with wire cutter. -Insulation with "safety" colour coding. -Finish: burnished head. *185: straight nose. *195: angled nose.