FORMAT

FORMAT Water pump pliers chrome-vanadium DIN/ISO8976 red 300mm

  • ERIKS:23072950
  • Manufacturer:4317784097710
Image 1
Water pump pliers

Design:DIN ISO 8976. Made of chromium-vanadium steel, ground mouth. The pushed-through slip joint allows for a high degree of stability as a result of the double bearing. The safety guard prevents fingers from being crushed.



Forged and high-grade tempered.

Save to list

€29.90/ pieceexcl. VAT

€36.18incl. VAT

Estimated delivery date - 03/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
300 mm