• 1
  • 272
  • 3
  • 1
  • 1
  • 14
  • 1
  • 1
  • 3
  • 1
  • 1
2109 Products showing for Pliers, Cutters and Strippers
Product Image

FORMAT Auto. wire-str. pliers mm 0.08-6mm2

  • Eriks:23072775
  • Manufacturer:4317784346139
  • Strip range cross-section:0.08 - 6 mmk
  • Length:190 mm

€74.98/ pieceexcl. VAT

€90.73incl. VAT

2 In stock - Estimated delivery date 09/11/2026
Product Image

FORMAT Water pump pliers chrome-vanadium DIN/ISO8976 red 300mm

  • Eriks:23072950
  • Manufacturer:4317784097710
  • Length:300 mm

€29.90/ pieceexcl. VAT

€36.18incl. VAT

Estimated delivery date - 16/11/2026
Product Image

FORMAT Comb. pliers DIN5244 VDE 180mm

  • Eriks:23072302
  • Manufacturer:4317784098915
  • Length:180 mm
  • Low spark model:No
  • VDE tested:Yes

€25.54/ pieceexcl. VAT

€30.90incl. VAT

Estimated delivery date - 16/11/2026
Product Image

FORMAT Lg.nose pliers DIN/ ISO5745 VDE round 160mm

  • Eriks:23071970
  • Manufacturer:4317784210591
  • Length:160 mm
  • VDE tested:Yes

€22.93/ pieceexcl. VAT

€27.75incl. VAT

Estimated delivery date - 16/11/2026
Product Image

FORMAT Wide-mouthed gripping pliers 178mm

  • Eriks:23072055
  • Manufacturer:4317784202183
  • Length:178 mm
  • Max. cheeks opening:30 mm

€25.55/ pieceexcl. VAT

€30.92incl. VAT

Estimated delivery date - 16/11/2026

€17.98/ pieceexcl. VAT

€21.76incl. VAT

Estimated delivery date - 16/11/2026
Product Image

FORMAT Pliers set MIG Screwdriver VDE 7-pc folder

  • Eriks:14375701
  • Set version:Pliers set 7-piece
  • Total number of tools:7

€155.82/ setexcl. VAT

€188.54incl. VAT

Estimated delivery date - 16/11/2026
Product Image

FORMAT Pipe cutter Kompakt 3-35mm

  • Eriks:23083468
  • Manufacturer:4,31778E+12
  • Tube diameter:from 3 to 35 mm

€41.52/ pieceexcl. VAT

€50.24incl. VAT

Estimated delivery date - 16/11/2026
Product Image

FORMAT plastic shears 0-42mm 42mm

  • Eriks:12739110
  • Manufacturer:72170110
  • Tube diameter:42 mm

€55.09/ pieceexcl. VAT

€66.66incl. VAT

Estimated delivery date - 16/11/2026
Product Image

FORMAT Cb. strip. knife 1-pc. w.plastic handle 192mm

  • Eriks:23074596
  • Manufacturer:4317784346641
  • Type:Cable knives

€7.10/ pieceexcl. VAT

€8.59incl. VAT

Estimated delivery date - 16/11/2026

€33.01/ pieceexcl. VAT

€39.94incl. VAT

Estimated delivery date - 16/11/2026

€26.72/ pieceexcl. VAT

€32.33incl. VAT

Estimated delivery date - 16/11/2026
Product Image

FORMAT Pointed pliers dip insulated 200mm

  • Eriks:23072656
  • Manufacturer:4317784345392
  • Length:200 mm
  • Shape:Long nose

€15.86/ pieceexcl. VAT

€19.19incl. VAT

Estimated delivery date - 16/11/2026
Product Image

FORMAT Comb. pliers DIN5244 VDE 200mm

  • Eriks:23072304
  • Manufacturer:4317784135740
  • Length:200 mm
  • Low spark model:No
  • VDE tested:Yes

€28.48/ pieceexcl. VAT

€34.46incl. VAT

Estimated delivery date - 16/11/2026
Product Image

FORMAT Radio pliers DIN5236A VDEstraight 160mm

  • Eriks:23073671
  • Manufacturer:4317784120340
  • Length:160 mm
  • Shape:Long nose
  • VDE tested:Yes

€25.85/ pieceexcl. VAT

€31.28incl. VAT

Estimated delivery date - 16/11/2026
Product Image

FORMAT Pliers set, Set of 6

  • Eriks:14262619
  • Set version:Pliers set 6 piece
  • Total number of tools:6

€170.00/ pieceexcl. VAT

€205.70incl. VAT

1 In stock - Estimated delivery date 09/11/2026

€56.20/ pieceexcl. VAT

€68.00incl. VAT

9 In stock - Estimated delivery date 09/11/2026

€79.06/ pieceexcl. VAT

€95.66incl. VAT

14 In stock - Estimated delivery date 09/11/2026

€12.84/ pieceexcl. VAT

€15.54incl. VAT

26 In stock - Estimated delivery date 09/11/2026
Product Image

FACOM Knife - 840B - Electricians knife 60mm blade

  • Eriks:23445999
  • Manufacturer:840B
  • Type:Cable knives
  • Length of blade:60 mm
  • Foldable:Yes

€15.36/ pieceexcl. VAT

€18.59incl. VAT

162 In stock - Estimated delivery date 09/11/2026

€244.43/ pieceexcl. VAT

€295.76incl. VAT

5 In stock - Estimated delivery date 09/11/2026

€65.96/ pieceexcl. VAT

€79.81incl. VAT

8 In stock - Estimated delivery date 09/11/2026
Product Image

FACOM Interchangeable Nose Kit For Inside And Outside Circlips Pliers Set, 470 Series, Set of 18

  • Eriks:23446750
  • Manufacturer:470
  • Set version:Interchangeable tips for: - diam. 8 --> 63 mm, for inside Circlips®. - diam. 3 --> 63 mm, for outside Circlips®., Including: - 469.PA: Inside Circlips® pliers. - 467.PA: Outside Circlips® pliers. - 82H.2.5: Key. - Set of 18 removable tips. - Supplied in
  • Total number of tools:18

€146.85/ pieceexcl. VAT

€177.69incl. VAT

9 In stock - Estimated delivery date 09/11/2026
Product Image

FACOM Strap wrench, 138A Series, 165mm LG

  • Eriks:23447743
  • Manufacturer:138A.48
  • Length:165 mm
  • VDE tested:No
  • Low spark model:No

€60.55/ pieceexcl. VAT

€73.27incl. VAT

6 In stock - Estimated delivery date 09/11/2026

€20.77/ pieceexcl. VAT

€25.13incl. VAT

10 In stock - Estimated delivery date 09/11/2026