FORMAT

FORMAT plastic shears 0-42mm 42mm

  • ERIKS:12739110
  • Manufacturer:4317784540926
Image 1
Plastic pipe shears

Design: Blade made from stainless steel with optimum cutting geometry and PTFE coating, can be replaced quickly without tools. To protect the blade and reduce the risk of injury, it is housed in casing. Body made of magnesium die casting with one-handed quick retraction of blades and ergonomic soft plastic inlays.

Application: For precise one-handed cutting, for the quick, low-force separation of plastic and composite pipes with tooth-guided feed.
Save to list

€55.09/ pieceexcl. VAT

€66.66incl. VAT

Estimated delivery date - 28/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Tube diameter
42 mm