FACOM

FACOM Knife - 840B - Electricians knife 60mm blade

  • ERIKS:23445999
  • Manufacturer:3148512069386
Image 1
ELECTRICIANS KNIFE WITH WIRE STRIPPER
-Blade in polished stainless steel.
-Billhook blade.
-Wood handle.
-Blade length 60 mm; closed length: 100 mm.
-Total length: 160 mm.
Save to list

€15.36/ pieceexcl. VAT

€18.59incl. VAT

162 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
840B
Type
Cable knives
Length of blade
60 mm
Foldable
Yes