

€244.43/ pieceexcl. VAT
€295.76incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FACOM |
Series | 184 |
Type | Maintenance Plier And Screwdriver Set In A Nylon Roll |
Total number of tools | 12 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Weight | 2.397 kg |
Type | Maintenance Plier And Screwdriver Set In A Nylon Roll |