FORMAT

FORMAT Side-cut. pliers VDE chrome-plated 160mm

  • ERIKS:23073221
  • Manufacturer:4317784099066
Image 1
VDE side-cutting pliers

Design: DIN ISO 5749. Hardened and tempered in oil. Chrome-plated head, blades additionally inductively hardened (62 HRC). Insulated up to 1000 V according to IEC 60900, DIN EN 60900, VDE 0682/Part 201.

Made of special tool steel, handles with multi-component plastic covers.

Save to list

€26.72/ pieceexcl. VAT

€32.33incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
160 mm
Isolation protection 1000 V
Yes
VDE tested
Yes