Cable Cutters

  • 3
  • 11
  • 8
  • 6
  • 8
  • 1
  • 1
  • 1
  • 1
  • 23
  • 2
59 Products showing for Cable Cutters
Product Image

FORMAT Cb. strip. knife 1-pc. w.plastic handle 192mm

  • Eriks:23074596
  • Manufacturer:4317784346641
  • Type:Cable knives

€7.10/ pieceexcl. VAT

€8.59incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FACOM Knife - 840B - Electricians knife 60mm blade

  • Eriks:23445999
  • Manufacturer:840B
  • Type:Cable knives
  • Length of blade:60 mm
  • Foldable:Yes

€15.36/ pieceexcl. VAT

€18.59incl. VAT

162 In stock - Estimated delivery date 10/11/2026

€19.31/ pieceexcl. VAT

€23.37incl. VAT

12 In stock - Estimated delivery date 10/11/2026

€69.90/ pieceexcl. VAT

€84.58incl. VAT

9 In stock - Estimated delivery date 10/11/2026
Product Image

KNIPEX Cable cutter VDE 155mm with blade 38mm

  • Eriks:23074595
  • Manufacturer:98 55
  • Type:Cable knives
  • Length of blade:38 mm
  • Isolation protection 1000 V:Yes

€44.34/ pieceexcl. VAT

€53.65incl. VAT

Estimated delivery date - 17/11/2026
Product Image

GEDORE 4528 Universal cable knife

  • Eriks:23074585
  • Manufacturer:6698300

€20.78/ pieceexcl. VAT

€25.14incl. VAT

19 In stock - Estimated delivery date 10/11/2026
Product Image

GEDORE 0513-09 Cable knife

  • Eriks:23074562
  • Manufacturer:9113050
  • Type:Cable knives
  • Length of blade:90 mm
  • Shape of blade:Straight

€11.50/ pieceexcl. VAT

€13.92incl. VAT

46 In stock - Estimated delivery date 10/11/2026
Product Image

FORMAT Work knife with blade adjustment 190mm

  • Eriks:12510762
  • Manufacturer:4317784509794
  • Type:Cable knives

€15.09/ pieceexcl. VAT

€18.26incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Cb. strip. knife 1-pc. w.fixed blade wooden 192mm

  • Eriks:12510761
  • Manufacturer:4317784520676
  • Type:Cable knives

€6.00/ pieceexcl. VAT

€7.26incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Cable strip. knife st. w.lock 190mm

  • Eriks:23074551
  • Manufacturer:4317784392457
  • Type:Cable knives

€14.86/ pieceexcl. VAT

€17.98incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Cable-Strip. knife 2-pc. 163mm

  • Eriks:23074576
  • Manufacturer:4317784092326
  • Type:Cable knives

€13.30/ pieceexcl. VAT

€16.09incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT UNIVERS. Cable knife Spare bladeS

  • Eriks:23074578
  • Manufacturer:4317784092357
  • Type:Replacement blades

€5.22/ pieceexcl. VAT

€6.32incl. VAT

Estimated delivery date - 16/11/2026
Product Image

FORMAT Cb. strip. knife 1-pc. w.wooden handle 202mm

  • Eriks:23074575
  • Manufacturer:4317784092319
  • Type:Cable knives

€6.05/ pieceexcl. VAT

€7.32incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FORMAT Cb. strip. knife 1-pc. w.lock 200mm

  • Eriks:14056612
  • Manufacturer:4317784559195

€8.43/ pieceexcl. VAT

€10.20incl. VAT

Estimated delivery date - 17/11/2026

€20.14/ pieceexcl. VAT

€24.37incl. VAT

Estimated delivery date - 16/11/2026

€27.25/ pieceexcl. VAT

€32.97incl. VAT

Estimated delivery date - 18/11/2026

€419.04/ pieceexcl. VAT

€507.04incl. VAT

Estimated delivery date - 18/11/2026

€22.02/ pieceexcl. VAT

€26.64incl. VAT

Estimated delivery date - 18/11/2026

€31.79/ pieceexcl. VAT

€38.47incl. VAT

Estimated delivery date - 18/11/2026

€38.33/ pieceexcl. VAT

€46.38incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FACOM 985957 - Rotary sheath and insulation stripping tool 4.5 till 29mm

  • Eriks:23449890
  • Manufacturer:985957
  • Length:137 mm
  • Strip range diameter:4.5 - 29 mm mm

€49.23/ pieceexcl. VAT

€59.57incl. VAT

Estimated delivery date - 18/11/2026
Product Image

FACOM Facom 838.cx58 striptang

  • Eriks:23445986
  • Manufacturer:838.CX58
  • Length:105 mm

€178.79/ pieceexcl. VAT

€216.34incl. VAT

Estimated delivery date - 18/11/2026

€22.00/ pieceexcl. VAT

€26.62incl. VAT

Estimated delivery date - 18/11/2026
Product Image

BAHCO Electrician knife 2820EF2

  • Eriks:12147945
  • Manufacturer:2820EF2
  • Type:Cable knives

€10.17/ pieceexcl. VAT

€12.31incl. VAT

Estimated delivery date - 18/11/2026

€10.17/ pieceexcl. VAT

€12.31incl. VAT

Estimated delivery date - 18/11/2026