FACOM

FACOM Interchangeable Nose Kit For Inside And Outside Circlips Pliers Set, 470 Series, Set of 18

  • ERIKS:23446750
  • Manufacturer:3148515415005
Image 1
Image 2
Image 1
Image 2
INSIDE AND OUTSIDE CIRCLIPS® PLIERS
-Interchangeable tipsfor:
- diam. 8 --> 63 mm, for inside Circlips®.
- diam. 3 --> 63 mm, for outside Circlips®.
Including: - 469.PA: Inside Circlips® pliers. - 467.PA: Outside Circlips® pliers. - 82H.2.5: Key. - Set of 18 removable tips. -
-Supplied in a plastic case.
Set contains:
-469.PA for inside circlips
-467.PA for outside circlips
-Set of 18 removable tips
Save to list

€146.85/ pieceexcl. VAT

€177.69incl. VAT

9 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Series
470
Type
Interchangeable Nose Kit For Inside And Outside Circlips Pliers Set
Set version
Interchangeable tips for: - diam. 8 --> 63 mm, for inside Circlips®. - diam. 3 --> 63 mm, for outside Circlips®., Including: - 469.PA: Inside Circlips® pliers. - 467.PA: Outside Circlips® pliers. - 82H.2.5: Key. - Set of 18 removable tips. - Supplied in
Total number of tools
18
Heating- + sanitary mechanic set
No
E-mechanic set
No
Packaging
Case
Weight
1.147 kg
Type
Interchangeable Nose Kit For Inside And Outside Circlips Pliers Set