FACOM

FACOM Side cutter - 192A.16G - Side-cutting pliers 160mm

  • ERIKS:13405452
  • Manufacturer:3662424076626
Image 1
-New head design to increase durability and cutting capacity
-Cutting edges designed to cleanly cut all types of wire: soft wires and modern materials to a maximum piano wire specification of: - 192A.16G : 2.0mm 210 kg/mm² - 192A.18G : 2.2mm 205 kg/mm² - 192A.20G : 2.5mm 200 kg/mm²
-High Mechanical advantage due to off-set rivet and cutting edge geometry reducing effort.
Save to list

€20.77/ pieceexcl. VAT

€25.13incl. VAT

10 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FACOM
Type
192A
Type
192A
Length
160 mm