Products
Brands
About Eriks
Customer service
BE - English
Home
Electricians knife type no. 84...
Electricians knife type no. 840B
ELECTRICIANS KNIFE WITH WIRE STRIPPER
-Blade in polished stainless steel.
-Billhook blade.
-Wood handle.
-Blade length 60 mm; closed length: 100 mm.
-Total length: 160 mm.
Product overview (PDF)
Log in to see your specific pricing.
Log in
Show in stock only
Type
Cable knives
1
Length of blade [mm]
60
1
Foldable
Yes
1
Log in to see your specific pricing.
Log in
1
of
Electricians knife type no. 840B
Product
Type
Length of blade [mm]
Foldable
Available
Price
excl. VAT
Product
Type
Length of blade [mm]
Foldable
Available
Price
excl. VAT
Knife - 840B - Electricians knife 60mm blade
Cable knives
60
Yes
€15.36
/
piece
Log in