FORMAT

FORMAT Auto. wire-str. pliers mm 0.08-6mm2

  • ERIKS:23072775
  • Manufacturer:4317784346139
Image 1
Automatic wire-stripping pliers

Design: Made of impact-resistant, glass-fibre-reinforced plastic; the segmented blades automatically adjust to the cable Ø. With longitudinal stop. The blade cassettes are interchangeable. With integrated cable cutters up to 2.5 mm². Application: For stripping and cutting fine-wired and solid conductors with PVC insulation and ribbon cables (AWG 28... 10).

Save to list

€74.98/ pieceexcl. VAT

€90.73incl. VAT

2 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Strip range cross-section
0.08 - 6 mmk
Length
190 mm