Cutting Nippers

  • 9
  • 6
  • 1
  • 7
  • 22
  • 3
  • 5
  • 1
48 Products showing for Cutting Nippers
Product Image

FORMAT End-cutting pliers dip insulated 180mm

  • Eriks:12055202
  • Manufacturer:4317784474948
  • Length:180 mm
  • Insulated:Yes
  • Isolation protection 1000 V:No

€17.96/ pieceexcl. VAT

€21.73incl. VAT

Estimated delivery date - 17/11/2026
Product Image

FACOM 190A.16CPE KOPKNIPTANG 160MM

  • Eriks:14194791
  • Manufacturer:190A.16CPE

€31.46/ pieceexcl. VAT

€38.07incl. VAT

Estimated delivery date - 20/11/2026
Product Image

FACOM 429.e zijkniptang schuine bekken 70° 110mm elektronica anti-statisch

  • Eriks:23445715
  • Manufacturer:429.E
  • Length:110 mm
  • Low spark model:No

€70.71/ pieceexcl. VAT

€85.56incl. VAT

Estimated delivery date - 20/11/2026

€58.13/ pieceexcl. VAT

€70.34incl. VAT

Estimated delivery date - 20/11/2026
Product Image

FACOM 190.16avse kopkniptang 165mm geisoleerd 1000v

  • Eriks:23445118
  • Manufacturer:190.16AVSE
  • Length:165 mm
  • Isolation protection 1000 V:Yes
  • Low spark model:No

€60.17/ pieceexcl. VAT

€72.81incl. VAT

Estimated delivery date - 20/11/2026
Product Image

FACOM 191a.22el kopkniptang dubbele overbrenging pianokoord tot 2,5mm

  • Eriks:23445119
  • Manufacturer:191A.22EL
  • Length:210 mm
  • Low spark model:No

€65.79/ pieceexcl. VAT

€79.61incl. VAT

Estimated delivery date - 20/11/2026
Product Image

FACOM 418.mt kopkniptang 120mm elektronica micro-tech

  • Eriks:23445696
  • Manufacturer:418.MT
  • Length:120 mm
  • Low spark model:No

€57.76/ pieceexcl. VAT

€69.89incl. VAT

Estimated delivery date - 20/11/2026
Product Image

BAHCO ZIJSNIJTANG PLASTIC 150MM

  • Eriks:11872499
  • Manufacturer:2190PD-150

€50.62/ pieceexcl. VAT

€61.25incl. VAT

Estimated delivery date - 18/11/2026
Product Image

BAHCO VOORSNIJTANG 20 GRADEN 4231

  • Eriks:23073194
  • Manufacturer:4231
  • Length:120 mm
  • Low spark model:No

€53.48/ pieceexcl. VAT

€64.71incl. VAT

Estimated delivery date - 18/11/2026
Product Image

BAHCO KOPKNIPTANG 160mm 527D160

  • Eriks:23072370
  • Manufacturer:527 D-160
  • Length:160 mm
  • Low spark model:No

€30.95/ pieceexcl. VAT

€37.45incl. VAT

Estimated delivery date - 18/11/2026
Product Image

BAHCO KOPKNIPTANG 200mm 527D200

  • Eriks:23072421
  • Manufacturer:527 D-200
  • Length:200 mm

€39.71/ pieceexcl. VAT

€48.05incl. VAT

Estimated delivery date - 18/11/2026
Product Image

BAHCO KOPKNIPTANG 265mm KRACHT 1519D

  • Eriks:23073191
  • Manufacturer:1519 D
  • Length:265 mm
  • Low spark model:No

€94.53/ pieceexcl. VAT

€114.38incl. VAT

Estimated delivery date - 18/11/2026
Product Image

BAHCO VOORSNIJTANG 45 GRADEN 4239

  • Eriks:23073195
  • Manufacturer:4239
  • Length:129 mm
  • Low spark model:No

€60.78/ pieceexcl. VAT

€73.54incl. VAT

Estimated delivery date - 18/11/2026
Product Image

BAHCO VOORKNIPTANG ELECTRONICA 2787F

  • Eriks:23074078
  • Manufacturer:2787 F
  • Length:117.5 mm
  • Low spark model:No

€121.94/ pieceexcl. VAT

€147.55incl. VAT

Estimated delivery date - 18/11/2026
Product Image

BAHCO VOORKNIPTANG ELECTRONICA 2787G

  • Eriks:23073584
  • Manufacturer:2787 G
  • Length:117.5 mm
  • Low spark model:No

€117.84/ pieceexcl. VAT

€142.59incl. VAT

Estimated delivery date - 18/11/2026
Product Image

BAHCO KOPKNIPTANG 2686

  • Eriks:23073074
  • Manufacturer:2686
  • Length:160 mm
  • Low spark model:No
This product is no longer offered.Explore similar products in our assortment
Product Image

KNIPEX 64 12 115 Electronics End Cutting Nipper with multi-component grips 115 mm

  • Eriks:11754869
  • Manufacturer:64 12 115
  • Length:115 mm
  • Low spark model:No

€56.36/ pieceexcl. VAT

€68.20incl. VAT

Estimated delivery date - 16/11/2026
Product Image

KNIPEX Front diagonal cutter electronics w/o chamfer 115mm

  • Eriks:23073607
  • Manufacturer:64 52 115
  • Length:115 mm
  • Low spark model:No

€57.99/ pieceexcl. VAT

€70.17incl. VAT

Estimated delivery date - 17/11/2026
Product Image

KNIPEX Front diagonal cutter electronics with small chamfer 115mm

  • Eriks:23073606
  • Manufacturer:64 42 115
  • Length:115 mm
  • Low spark model:No

€56.03/ pieceexcl. VAT

€67.80incl. VAT

Estimated delivery date - 17/11/2026
Product Image

KNIPEX Bolt end-cut. pliers withplas.ct. handles 200mm

  • Eriks:23073294
  • Manufacturer:61 01 200
  • Length:200 mm

€61.12/ pieceexcl. VAT

€73.96incl. VAT

Estimated delivery date - 17/11/2026
Product Image

KNIPEX End-cut. pliers 6801 200mm

  • Eriks:23073293
  • Manufacturer:68 01 200
  • Length:200 mm
  • Low spark model:No

€21.87/ pieceexcl. VAT

€26.46incl. VAT

Estimated delivery date - 17/11/2026

€48.88/ pieceexcl. VAT

€59.14incl. VAT

Estimated delivery date - 17/11/2026

€57.05/ pieceexcl. VAT

€69.03incl. VAT

Estimated delivery date - 16/11/2026
Product Image

KNIPEX 64 11 115 Electronics End Cutting Nipper plastic coated 115 mm

  • Eriks:23073233
  • Manufacturer:64 11 115
  • Length:115 mm
  • Low spark model:No

€47.48/ pieceexcl. VAT

€57.45incl. VAT

Estimated delivery date - 16/11/2026
Product Image

GEDORE 8367-160 JC End nipper 160 mm

  • Eriks:23073100
  • Manufacturer:6749150
  • Length:160 mm
  • Insulated:Yes
  • Isolation protection 1000 V:0

€38.13/ pieceexcl. VAT

€46.14incl. VAT

Estimated delivery date - 19/11/2026