• 5
  • 328
  • 8
  • 8
  • 4
  • 75
  • 109
  • 62
  • 11
  • 1
  • 1
  • 7
  • 3
649 Products showing for Rubber Hoses
Product Image

GOODALL Rubber hose Nutralon FG, roll=40m, I.D. 13x5

  • Eriks:14754414
  • Internal diameter:13 mm
  • Wall thickness:5 mm
  • Outer Diameter:23 mm

€21.70/ meterexcl. VAT

€26.26incl. VAT

509.9 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Rubber hose Multiserv Black, roll=60m, I.D. 19x5,1mm

  • Eriks:13354175
  • Internal diameter:19 mm
  • Wall thickness:5.1 mm
  • Outer Diameter:29.2 mm

€5.98/ meterexcl. VAT

€7.24incl. VAT

Sold per: 60Min. order: 60

75 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Rubber hose Arbit, roll=60m, I.D. 10x3,3

  • Eriks:12676838
  • Internal diameter:10 mm
  • Wall thickness:3.3 mm
  • Outer Diameter:16.6 mm

€5.61/ meterexcl. VAT

€6.79incl. VAT

Sold per: 60Min. order: 60

3299 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Silicone hose Silipress Spiral HW, coil=4m, internal diameter 38x6,9

  • Eriks:10069649
  • Internal diameter:38 mm
  • Wall thickness:6.9 mm
  • Outer Diameter:51.8 mm

€84.18/ meterexcl. VAT

€101.86incl. VAT

Sold per: 0.01Min. order: 0.01

17.5 In stock - Estimated delivery date 13/11/2026

€15.34/ meterexcl. VAT

€18.56incl. VAT

Sold per: 61Min. order: 61

6.4 In stock - Estimated delivery date 22/02/2027
Product Image

GOODALL Rubber hose Fiberflex, roll=40m, I.D. 10x5

  • Eriks:11407823
  • Internal diameter:10 mm
  • Wall thickness:5 mm
  • Outer Diameter:20 mm

€18.14/ meterexcl. VAT

€21.95incl. VAT

54 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Rubber hose Titon Black, I.D. 8x3.9, roll=100m

  • Eriks:12676853
  • Internal diameter:8 mm
  • Wall thickness:3.9 mm
  • Outer Diameter:15.8 mm

€5.61/ meterexcl. VAT

€6.79incl. VAT

Sold per: 100Min. order: 100

1041.75 In stock - Estimated delivery date 13/11/2026

€20.09/ meterexcl. VAT

€24.31incl. VAT

Sold per: 40Min. order: 40

989 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Rubber hose Blue Guardian, roll=40m, I.D. 19x6

  • Eriks:13278379
  • Internal diameter:19 mm
  • Wall thickness:6 mm
  • Outer Diameter:31 mm

€16.80/ meterexcl. VAT

€20.33incl. VAT

Sold per: 40Min. order: 40

296.464 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Rubber hose Guardian, roll=61m, I.D. 25x5

  • Eriks:10015276
  • Internal diameter:25 mm
  • Wall thickness:5 mm
  • Outer Diameter:35 mm

€19.76/ meterexcl. VAT

€23.91incl. VAT

Sold per: 61Min. order: 61

162 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Rubber hose Blue Guardian, roll=40m, I.D. 13x5

  • Eriks:13278377
  • Internal diameter:13 mm
  • Wall thickness:5 mm
  • Outer Diameter:23 mm

€12.40/ meterexcl. VAT

€15.00incl. VAT

Sold per: 40Min. order: 40

79.6 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Rubber hose Nurture SD Flexoline, coil=40m, I.D. 38x5

  • Eriks:13212868
  • Internal diameter:38 mm
  • Wall thickness:5 mm
  • Outer Diameter:48 mm

€21.76/ meterexcl. VAT

€26.33incl. VAT

319 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Rubber hose Petralflo SD, roll=40m, I.D. 38x6,5

  • Eriks:12761681
  • Internal diameter:38 mm
  • Wall thickness:6.5 mm
  • Outer Diameter:51 mm

€54.02/ meterexcl. VAT

€65.36incl. VAT

Sold per: 0.01Min. order: 0.01

193 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Rubber hose Nutralon FG, roll=40m, I.D. 25x6

  • Eriks:14754417
  • Internal diameter:25 mm
  • Wall thickness:6 mm
  • Outer Diameter:37 mm
Log in to view priceLog in
Product Image

GOODALL Rubber hose Multiserv Black, roll=60m, I.D. 10x4mm

  • Eriks:13354162
  • Internal diameter:10 mm
  • Wall thickness:4 mm
  • Maximum operating pressure:20 bar

€4.58/ meterexcl. VAT

€5.54incl. VAT

Sold per: 60Min. order: 60

120 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Rubber hose Arbit, roll=60m, I.D. 25x5,6

  • Eriks:12676841
  • Internal diameter:25 mm
  • Wall thickness:5.6 mm
  • Outer Diameter:36.2 mm

€8.46/ meterexcl. VAT

€10.24incl. VAT

Sold per: 60Min. order: 60

842 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Rubber hose Abrader SD, roll=61m, I.D. 51x7

  • Eriks:13353221
  • Internal diameter:51 mm
  • Wall thickness:7 mm
  • Outer Diameter:65 mm

€31.66/ meterexcl. VAT

€38.31incl. VAT

193.9 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Rubber hose Titon Black, I.D. 13x4.6, roll=100m

  • Eriks:12676855
  • Internal diameter:13 mm
  • Wall thickness:4.6 mm
  • Outer Diameter:22.2 mm

€4.48/ meterexcl. VAT

€5.42incl. VAT

Sold per: 100Min. order: 100

7165.78 In stock - Estimated delivery date 13/11/2026

€11.38/ meterexcl. VAT

€13.77incl. VAT

Sold per: 0.01Min. order: 0.01

504 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Rubber hose Kemflex SD, roll=40m, I.D. 38x6,5

  • Eriks:14623972
  • Internal diameter:38 mm
  • Wall thickness:6.5 mm
  • Outer Diameter:51 mm

€83.85/ meterexcl. VAT

€101.46incl. VAT

109.2 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Rubber hose Inferno+, roll=60m, I.D. 13x6

  • Eriks:14672581
  • Internal diameter:13 mm
  • Wall thickness:6 mm
  • Outer Diameter:25 mm

€21.26/ meterexcl. VAT

€25.72incl. VAT

359.2 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Rubber hose Nutralon SD Plus, roll=40m, I.D. 50x8.0

  • Eriks:13690586
  • Manufacturer:FLEXYFOOD/EBEH 50X66MM
  • Internal diameter:50 mm
  • Wall thickness:8 mm
  • Outer Diameter:66 mm

€66.65/ meterexcl. VAT

€80.65incl. VAT

68 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Rubber hose Multiserv Black, roll=60m, I.D. 25x5,6mm

  • Eriks:13354176
  • Internal diameter:25 mm
  • Wall thickness:5.6 mm
  • Outer Diameter:36.2 mm

€8.52/ meterexcl. VAT

€10.31incl. VAT

Sold per: 2400Min. order: 2400

20 In stock - Estimated delivery date 14/12/2026
Product Image

GOODALL Rubber hose Titon Black, I.D. 6x3.4, roll=100m

  • Eriks:12676842
  • Internal diameter:6 mm
  • Wall thickness:3.4 mm
  • Outer Diameter:12.8 mm

€2.37/ meterexcl. VAT

€2.87incl. VAT

Sold per: 100Min. order: 100

857 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Rubber hose Multiserv Black, roll=60m, I.D. 13x4,6mm

  • Eriks:13354173
  • Internal diameter:13 mm
  • Wall thickness:4.6 mm
  • Outer Diameter:22.2 mm

€5.33/ meterexcl. VAT

€6.45incl. VAT

Sold per: 60Min. order: 60

99 In stock - Estimated delivery date 13/11/2026