GOODALL

GOODALL Rubber hose Multiserv Black, roll=60m, I.D. 10x4mm

  • ERIKS:13354162
Image 1
Save to list

€4.58/ meterexcl. VAT

€5.54incl. VAT

Sold per: 60Min. order: 60

120 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Multiserv Black
Internal diameter
10 mm
Wall thickness
4 mm
Maximum operating pressure
20 bar
Roll length
60 m
Weight
0.19 kg/m