GOODALL

GOODALL Rubber hose Arbit, roll=60m, I.D. 25x5,6

  • ERIKS:12676841
Image 1
Save to list

€8.46/ meterexcl. VAT

€10.24incl. VAT

Sold per: 60Min. order: 60

842 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Arbit
Internal diameter
25 mm
Wall thickness
5.6 mm
Outer Diameter
36.2 mm
Maximum operating pressure
15 bar
Minimum burst pressure
45 bar
Minimum bending radius
178 mm
Roll length
60 m
Weight
0.6 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 82 °C
Temperature range °F
from -40 to 179 °F
Static wire
No