GOODALL

GOODALL Rubber hose Multiserv Black, roll=60m, I.D. 25x5,6mm

  • ERIKS:13354176
Image 1
Save to list

€8.52/ meterexcl. VAT

€10.31incl. VAT

Sold per: 2400Min. order: 2400

20 In stock - Estimated delivery date 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Multiserv Black
Internal diameter
25 mm
Wall thickness
5.6 mm
Outer Diameter
36.2 mm
Maximum operating pressure
20 bar
Minimum burst pressure
80 bar
Minimum bending radius
180 mm
Roll length
60 m
Weight
0.86 kg/m
Material of inner wall
NBR
Temperature range
from -30 to 95 °C
Temperature range °F
from -22 to 203 °F
Static wire
No