GOODALL

GOODALL Rubber hose Fiberflex, roll=40m, I.D. 10x5

  • ERIKS:11407823
Image 1
Save to list

€18.14/ meterexcl. VAT

€21.95incl. VAT

59 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
FIBERFLEX
Internal diameter
10 mm
Wall thickness
5 mm
Outer Diameter
20 mm
Maximum operating pressure
20 bar
Minimum burst pressure
60 bar
Minimum bending radius
55 mm
Roll length
40 m
Material of inner wall
EPDM
Temperature range
from -35 to 120 °C