GOODALL

GOODALL Rubber hose Tanker SD Flexoline 10bar, roll=61m, I.D. 32x5

  • ERIKS:11225638
Image 1
Save to list

€15.34/ meterexcl. VAT

€18.56incl. VAT

Sold per: 61Min. order: 61

6.4 In stock - Estimated delivery date 15/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Tanker SD Flexoline
Internal diameter
32 mm
Wall thickness
5 mm
Outer Diameter
42 mm
Maximum operating pressure
10 bar
Minimum burst pressure
40 bar
Vacuum-resistance at 20 °C
100 %
Minimum bending radius
120 mm
Roll length
61 m
Weight
0.89 kg/m
Material of inner wall
NBR
Temperature range
from -40 to 82 °C
Temperature range °F
from -40 to 180 °F
Static wire
No