Fuel/Oil Hoses

  • 51
  • 1
  • 7
  • 7
  • 4
  • 5
  • 22
  • 22
  • 22
  • 33
  • 33
59 Products showing for Fuel/Oil Hoses
Product Image

GOODALL Rubber hose Multiserv Black, roll=60m, I.D. 19x5,1mm

  • Eriks:13354175
  • Internal diameter:19 mm
  • Wall thickness:5.1 mm
  • Outer Diameter:29.2 mm

€5.98/ meterexcl. VAT

€7.24incl. VAT

Sold per: 60Min. order: 60

75 In stock - Estimated delivery date 13/11/2026

€15.34/ meterexcl. VAT

€18.56incl. VAT

Sold per: 61Min. order: 61

6.4 In stock - Estimated delivery date 22/02/2027
Product Image

GOODALL Rubber hose Petralflo SD, roll=40m, I.D. 38x6,5

  • Eriks:12761681
  • Internal diameter:38 mm
  • Wall thickness:6.5 mm
  • Outer Diameter:51 mm

€54.02/ meterexcl. VAT

€65.36incl. VAT

Sold per: 0.01Min. order: 0.01

193 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Rubber hose Multiserv Black, roll=60m, I.D. 10x4mm

  • Eriks:13354162
  • Internal diameter:10 mm
  • Wall thickness:4 mm
  • Maximum operating pressure:20 bar

€4.58/ meterexcl. VAT

€5.54incl. VAT

Sold per: 60Min. order: 60

120 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Rubber hose Multiserv Black, roll=60m, I.D. 25x5,6mm

  • Eriks:13354176
  • Internal diameter:25 mm
  • Wall thickness:5.6 mm
  • Outer Diameter:36.2 mm

€8.52/ meterexcl. VAT

€10.31incl. VAT

Sold per: 2400Min. order: 2400

20 In stock - Estimated delivery date 14/12/2026
Product Image

GOODALL Rubber hose Multiserv Black, roll=60m, I.D. 13x4,6mm

  • Eriks:13354173
  • Internal diameter:13 mm
  • Wall thickness:4.6 mm
  • Outer Diameter:22.2 mm

€5.33/ meterexcl. VAT

€6.45incl. VAT

Sold per: 60Min. order: 60

99 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Rubber hose Petralflo SD, roll=40m, I.D. 50x8

  • Eriks:12761682
  • Internal diameter:50 mm
  • Wall thickness:8 mm
  • Outer Diameter:66 mm

€63.51/ meterexcl. VAT

€76.85incl. VAT

Sold per: 40Min. order: 40

9.5 In stock - Estimated delivery date 01/03/2027
Product Image

GOODALL Rubber hose Multiserv, roll=60m, I.D. 10x4

  • Eriks:12676868
  • Internal diameter:10 mm
  • Wall thickness:4 mm
  • Outer Diameter:18 mm

€3.41/ meterexcl. VAT

€4.13incl. VAT

Sold per: 60Min. order: 60

2195.4 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Rubber hose Multiserv, roll=60m, I.D. 19x5,1

  • Eriks:12676871
  • Internal diameter:19 mm
  • Wall thickness:5.1 mm
  • Outer Diameter:29.2 mm

€7.02/ meterexcl. VAT

€8.49incl. VAT

Sold per: 60Min. order: 60

349.5 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Rubber hose Petralflo SD, roll=40m, I.D. 25x6

  • Eriks:12761678
  • Internal diameter:25 mm
  • Wall thickness:6 mm
  • Outer Diameter:37 mm

€40.82/ meterexcl. VAT

€49.39incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 30/11/2026

€38.81/ meterexcl. VAT

€46.96incl. VAT

Sold per: 61Min. order: 61

135.8 In stock - Estimated delivery date 13/11/2026

€41.99/ meterexcl. VAT

€50.81incl. VAT

Sold per: 61Min. order: 61

301.5 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Rubber hose Tanker SD 16bar, roll=61m, I.D. 51x8

  • Eriks:10015848
  • Internal diameter:51 mm
  • Wall thickness:8 mm
  • Outer Diameter:67 mm

€45.83/ meterexcl. VAT

€55.45incl. VAT

Sold per: 61Min. order: 61

17 In stock - Estimated delivery date 08/01/2027

€13.65/ meterexcl. VAT

€16.52incl. VAT

Sold per: 61Min. order: 61

170.5 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Rubber hose Multiserv, roll=60m, I.D. 6x4,8

  • Eriks:12676866
  • Internal diameter:6 mm
  • Wall thickness:4.8 mm
  • Outer Diameter:15.6 mm

€3.02/ meterexcl. VAT

€3.65incl. VAT

Sold per: 60Min. order: 60

1217 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Rubber hose Petralflo SD, roll=40m, I.D. 32x6

  • Eriks:12761680
  • Internal diameter:32 mm
  • Wall thickness:6 mm
  • Outer Diameter:44 mm

€43.68/ meterexcl. VAT

€52.85incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 30/11/2026
Product Image

GOODALL Rubber hose Multiserv, roll=60m, I.D. 13x4,6

  • Eriks:12676869
  • Internal diameter:13 mm
  • Wall thickness:4.6 mm
  • Outer Diameter:22.2 mm

€5.69/ meterexcl. VAT

€6.88incl. VAT

Sold per: 60Min. order: 60

405.1 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Rubber hose Petralflo D, roll=40m, I.D. 50x8.0

  • Eriks:12761657
  • Internal diameter:50 mm
  • Wall thickness:8 mm
  • Outer Diameter:66 mm

€80.60/ meterexcl. VAT

€97.53incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 01/03/2027
Product Image

GOODALL Rubber hose Petralflo D, roll=40m, I.D. 38x6.5

  • Eriks:12761656
  • Internal diameter:38 mm
  • Wall thickness:6.5 mm
  • Outer Diameter:51 mm

€59.61/ meterexcl. VAT

€72.13incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 01/03/2027

€11.83/ meterexcl. VAT

€14.31incl. VAT

Sold per: 61Min. order: 61

133 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Rubber hose Petralflo SD, roll=40m, I.D. 63x8

  • Eriks:12761683
  • Internal diameter:63 mm
  • Wall thickness:8 mm
  • Outer Diameter:79 mm

€87.10/ meterexcl. VAT

€105.39incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 01/03/2027
Product Image

GOODALL Rubber hose Multiserv, roll=60m, I.D. 38x6,4

  • Eriks:12676874
  • Internal diameter:38 mm
  • Wall thickness:6.4 mm
  • Outer Diameter:50.8 mm

€31.66/ meterexcl. VAT

€38.31incl. VAT

Sold per: 60Min. order: 60

Estimated delivery date - 22/03/2027

€17.03/ meterexcl. VAT

€20.61incl. VAT

Sold per: 61Min. order: 61

243 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Rubber hose Tanker SD 16bar, roll=61m, I.D. 32x6

  • Eriks:10015846
  • Internal diameter:32 mm
  • Wall thickness:6 mm
  • Outer Diameter:44 mm

€27.43/ meterexcl. VAT

€33.19incl. VAT

Sold per: 0.01Min. order: 0.01

20.4 In stock - Estimated delivery date 13/11/2026

€62.27/ meterexcl. VAT

€75.35incl. VAT

118 In stock - Estimated delivery date 13/11/2026