Gas Hoses

  • 1
  • 9
  • 3
  • 6
  • 3
  • 5
  • 1
  • 1
  • 3
  • 2
  • 3
  • 2
27 Products showing for Gas Hoses

€20.10/ meterexcl. VAT

€24.32incl. VAT

1792 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Rubber hose Diamond D, roll=40m, I.D. 32x6

  • Eriks:11088500
  • Internal diameter:32 mm
  • Wall thickness:6 mm
  • Outer Diameter:44 mm

€54.41/ meterexcl. VAT

€65.84incl. VAT

Sold per: 40Min. order: 40

25 In stock - Estimated delivery date 01/03/2027
Product Image

GOODALL Rubber hose Diamond D, roll=40m, I.D. 50x8

  • Eriks:11088532
  • Internal diameter:50 mm
  • Wall thickness:8 mm
  • Outer Diameter:66 mm

€89.70/ meterexcl. VAT

€108.54incl. VAT

Sold per: 40Min. order: 40

64 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Rubber hose Diamond D, roll=40m, I.D. 25x6

  • Eriks:11088499
  • Internal diameter:25 mm
  • Wall thickness:6 mm
  • Outer Diameter:37 mm

€45.18/ meterexcl. VAT

€54.67incl. VAT

Sold per: 40Min. order: 40

57 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Rubber hose Diamond D, roll=40m, I.D. 19x6

  • Eriks:11088498
  • Internal diameter:19 mm
  • Wall thickness:6 mm
  • Outer Diameter:31 mm

€43.88/ meterexcl. VAT

€53.09incl. VAT

Sold per: 40Min. order: 40

57 In stock - Estimated delivery date 13/11/2026

€18.02/ meterexcl. VAT

€21.80incl. VAT

3499.1 In stock - Estimated delivery date 13/11/2026

€14.32/ meterexcl. VAT

€17.33incl. VAT

64 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Rubber hose Diamond D, roll=40m, I.D. 75x9

  • Eriks:11088593
  • Internal diameter:75 mm
  • Wall thickness:9 mm
  • Outer Diameter:93 mm

€297.38/ meterexcl. VAT

€359.83incl. VAT

Estimated delivery date - 14/12/2026
Product Image

GOODALL Rubber hose Diamond D, roll=40m, I.D. 38x7

  • Eriks:11088531
  • Internal diameter:38 mm
  • Wall thickness:7 mm
  • Outer Diameter:52 mm

€63.64/ meterexcl. VAT

€77.00incl. VAT

Sold per: 40Min. order: 40

273 In stock - Estimated delivery date 13/11/2026
Product Image

Rubber hose Orange Star, roll=50m, I.D. 8x3,5

  • Eriks:10015195
  • Internal diameter:8 mm
  • Wall thickness:3.5 mm
  • Outer Diameter:15 mm

€3.23/ meterexcl. VAT

€3.91incl. VAT

Sold per: 50Min. order: 50

549 In stock - Estimated delivery date 13/11/2026
Product Image

Rubber hose Blue Star, roll=50m, I.D. 9x3,5

  • Eriks:10015333
  • Internal diameter:9 mm
  • Wall thickness:3.5 mm
  • Outer Diameter:16 mm

€3.02/ meterexcl. VAT

€3.65incl. VAT

Sold per: 50Min. order: 50

923 In stock - Estimated delivery date 13/11/2026
Product Image

Rubber hose Red Star, roll=50m, I.D. 9x3,5

  • Eriks:10015000
  • Internal diameter:9 mm
  • Wall thickness:3.5 mm
  • Outer Diameter:16 mm

€4.18/ meterexcl. VAT

€5.06incl. VAT

Sold per: 50Min. order: 50

192 In stock - Estimated delivery date 13/11/2026
Product Image

Rubber hose Blue Star, roll=50m, I.D. 6,3x5

  • Eriks:11259175
  • Internal diameter:6.3 mm
  • Wall thickness:5 mm
  • Outer Diameter:16.3 mm

€14.98/ meterexcl. VAT

€18.13incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 30/11/2026
Product Image

Rubber hose Orange Star, roll=50m, I.D. 10x3,5

  • Eriks:11163023
  • Internal diameter:10 mm
  • Wall thickness:3.5 mm
  • Outer Diameter:17 mm

€5.65/ meterexcl. VAT

€6.84incl. VAT

Sold per: 10Min. order: 10

53 In stock - Estimated delivery date 13/11/2026
Product Image

Rubber hose Blue Star, roll=50m, I.D. 12,5x5

  • Eriks:11236819
  • Internal diameter:12.5 mm
  • Wall thickness:5 mm
  • Outer Diameter:22.5 mm

€5.83/ meterexcl. VAT

€7.05incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 22/03/2027
Product Image

Rubber hose Red Star, roll=50m, I.D. 5x3,5

  • Eriks:10015790
  • Internal diameter:5 mm
  • Wall thickness:3.5 mm
  • Outer Diameter:12 mm

€2.39/ meterexcl. VAT

€2.89incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 11/02/2027
Product Image

Rubber hose Red Star, roll=50m, I.D. 6,3x3,5

  • Eriks:10014999
  • Internal diameter:63 mm
  • Wall thickness:3.5 mm
  • Outer Diameter:70 mm

€2.98/ meterexcl. VAT

€3.61incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 30/11/2026
Product Image

Rubber hose Orange Star, roll=50m, I.D. 9x3,5

  • Eriks:11250127
  • Internal diameter:9 mm
  • Wall thickness:3.5 mm
  • Outer Diameter:16 mm

€3.71/ meterexcl. VAT

€4.49incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 22/03/2027
Product Image

Rubber hose Orange Star, roll=50m, I.D. 6,3x3,5

  • Eriks:11250126
  • Internal diameter:6.3 mm
  • Wall thickness:3.5 mm
  • Outer Diameter:70 mm

€3.07/ meterexcl. VAT

€3.71incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 22/03/2027
Product Image

Rubber hose Twin Star, roll=50m, I.D. 10x10

  • Eriks:13591199
  • Internal diameter:10 mm
  • Wall thickness:3 mm
  • Outer Diameter:16 mm

€9.07/ meterexcl. VAT

€10.97incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 26/11/2026

€6.76/ meterexcl. VAT

€8.18incl. VAT

Sold per: 40Min. order: 40

38 In stock - Estimated delivery date 05/01/2027

€10.08/ meterexcl. VAT

€12.20incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 26/11/2026

€8.42/ meterexcl. VAT

€10.19incl. VAT

Sold per: 50Min. order: 50

25 In stock - Estimated delivery date 27/11/2026
Product Image

Rubber hose Twin Star, roll=50m, I.D. 8x8

  • Eriks:10015450
  • Internal diameter:8 mm
  • Wall thickness:3 mm
  • Outer Diameter:14 mm

€7.49/ meterexcl. VAT

€9.06incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 07/12/2026