Cleaning and Dry-cleaning Hoses

  • 11
  • 3
  • 8
  • 8
  • 3
11 Products showing for Cleaning and Dry-cleaning Hoses
Product Image

GOODALL Rubber hose Blue Guardian, roll=40m, I.D. 19x6

  • Eriks:13278379
  • Internal diameter:19 mm
  • Wall thickness:6 mm
  • Outer Diameter:31 mm

€16.80/ meterexcl. VAT

€20.33incl. VAT

Sold per: 40Min. order: 40

296.464 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Rubber hose Blue Guardian, roll=40m, I.D. 13x5

  • Eriks:13278377
  • Internal diameter:13 mm
  • Wall thickness:5 mm
  • Outer Diameter:23 mm

€12.40/ meterexcl. VAT

€15.00incl. VAT

Sold per: 40Min. order: 40

79.6 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Rubber hose Blue Guardian, roll=40m, I.D. 25x7

  • Eriks:13278380
  • Internal diameter:25 mm
  • Wall thickness:7 mm
  • Outer Diameter:39 mm

€24.18/ meterexcl. VAT

€29.26incl. VAT

Sold per: 40Min. order: 40

114 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Rubber hose Blue Guardian, roll=40m, I.D. 50x8.5

  • Eriks:13278393
  • Internal diameter:50 mm
  • Wall thickness:8.5 mm
  • Outer Diameter:67 mm

€67.89/ meterexcl. VAT

€82.15incl. VAT

Sold per: 40Min. order: 40

267.9 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Rubber hose Blue Guardian, roll=40m, I.D. 38x8

  • Eriks:13278382
  • Internal diameter:38 mm
  • Wall thickness:8 mm
  • Outer Diameter:54 mm

€44.89/ meterexcl. VAT

€54.32incl. VAT

Sold per: 40Min. order: 40

61.4 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Rubber hose Blue Guardian, roll=40m, I.D. 16x6

  • Eriks:13278378
  • Internal diameter:16 mm
  • Wall thickness:6 mm
  • Outer Diameter:28 mm

€16.68/ meterexcl. VAT

€20.18incl. VAT

Sold per: 40Min. order: 40

208 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Rubber hose White Guardian, roll=40m, I.D. 13x6

  • Eriks:10015268
  • Internal diameter:13 mm
  • Wall thickness:6 mm
  • Outer Diameter:25 mm

€17.30/ meterexcl. VAT

€20.93incl. VAT

20 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Rubber hose Blue Guardian, roll=40m, I.D. 32x7

  • Eriks:13278381
  • Internal diameter:32 mm
  • Wall thickness:7 mm
  • Outer Diameter:46 mm

€30.19/ meterexcl. VAT

€36.53incl. VAT

Sold per: 40Min. order: 40

15.75 In stock - Estimated delivery date 05/01/2027
Product Image

GOODALL Rubber hose Blue Guardian, roll=40m, I.D. 10x5

  • Eriks:13278376
  • Internal diameter:10 mm
  • Wall thickness:5 mm
  • Outer Diameter:20 mm

€16.86/ meterexcl. VAT

€20.40incl. VAT

Sold per: 0.01Min. order: 0.01

Estimated delivery date - 26/11/2026
Product Image

GOODALL Rubber hose White Guardian, roll=40m, I.D. 19x7

  • Eriks:10015269
  • Internal diameter:19 mm
  • Wall thickness:7 mm
  • Outer Diameter:33 mm

€20.77/ meterexcl. VAT

€25.13incl. VAT

40 In stock - Estimated delivery date 13/11/2026
Product Image

GOODALL Rubber hose White Guardian, roll=40m, I.D. 25x7

  • Eriks:10015270
  • Internal diameter:25 mm
  • Wall thickness:7 mm
  • Outer Diameter:39 mm

€26.60/ meterexcl. VAT

€32.19incl. VAT

10.5 In stock - Estimated delivery date 13/11/2026