GOODALL

GOODALL Rubber hose Guardian, roll=61m, I.D. 25x5

  • ERIKS:10015276
Image 1
Image 2
Image 1
Image 2
Save to list

€19.76/ meterexcl. VAT

€23.91incl. VAT

Sold per: 61Min. order: 61

223 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Guardian
Internal diameter
25 mm
Wall thickness
5 mm
Outer Diameter
35 mm
Maximum operating pressure
6 bar
Minimum burst pressure
60 bar
Minimum bending radius
250 mm
Roll length
61 m
Weight
0.58 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 164 °C
Temperature range °F
from -40 to 327 °F
Static wire
No