GOODALL

GOODALL Rubber hose Abrader SD, roll=61m, I.D. 51x7

  • ERIKS:13353221
Image 1
Save to list

€31.66/ meterexcl. VAT

€38.31incl. VAT

193.9 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Abrader SD
Internal diameter
51 mm
Wall thickness
7 mm
Outer Diameter
65 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Vacuum-resistance at 20 °C
100 %
Minimum bending radius
153 mm
Roll length
61 m
Weight
1.43 kg/m
Material of inner wall
NR
Temperature range
from -30 to 80 °C
Temperature range °F
from -22 to 176 °F
Static wire
Yes