GOODALL

GOODALL Rubber hose Kemflex SD, roll=40m, I.D. 38x6,5

  • ERIKS:14623972
Image 1
Save to list

€83.85/ meterexcl. VAT

€101.46incl. VAT

109.2 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Kemflex SD
Internal diameter
38 mm
Wall thickness
6.5 mm
Outer Diameter
51 mm
Maximum operating pressure
20 bar
Minimum burst pressure
80 bar
Vacuum-resistance at 20 °C
92 %
Minimum bending radius
150 mm
Roll length
40 m
Weight
1.3 kg/m
Material of inner wall
UPE/UHMWPE
Temperature range
from -35 to 100 °C
Temperature range °F
from -35 to 212 °F
Static wire
No