GOODALL

GOODALL Rubber hose Inferno+, roll=60m, I.D. 13x6

  • ERIKS:14672581
Image 1
Save to list

€21.26/ meterexcl. VAT

€25.72incl. VAT

359.2 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Inferno+
Internal diameter
13 mm
Wall thickness
6 mm
Outer Diameter
25 mm
Maximum operating pressure
18 bar
Minimum burst pressure
180 bar
Minimum bending radius
65 mm
Roll length
60 m
Weight
0.55 kg/m
Material of inner wall
Duralast
Temperature range
from -40 to 232 °C
Temperature range °F
from -40 to 449 °F
Static wire
No
Related products

€6.27/ pieceexcl. VAT

€7.59incl. VAT

181 In stock - Estimated delivery date 09/11/2026

€22.75/ pieceexcl. VAT

€27.53incl. VAT

179 In stock - Estimated delivery date 09/11/2026

€19.57/ pieceexcl. VAT

€23.68incl. VAT

Estimated delivery date - 26/05/2027