GOODALL

GOODALL Rubber hose Titon Black, I.D. 8x3.9, roll=100m

  • ERIKS:12676853
Image 1
Save to list

€5.61/ meterexcl. VAT

€6.79incl. VAT

Sold per: 100Min. order: 100

1041.75 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Titon Black
Internal diameter
8 mm
Wall thickness
3.9 mm
Outer Diameter
15.8 mm
Maximum operating pressure
20 bar
Minimum burst pressure
80 bar
Minimum bending radius
51 mm
Roll length
100 m
Weight
0.19 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 100 °C
Temperature range °F
from -40 to 212 °F
Static wire
No