GOODALL

GOODALL Rubber hose Arbit, roll=60m, I.D. 10x3,3

  • ERIKS:12676838
Image 1
Save to list

€5.61/ meterexcl. VAT

€6.79incl. VAT

Sold per: 60Min. order: 60

3359 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Arbit
Internal diameter
10 mm
Wall thickness
3.3 mm
Outer Diameter
16.6 mm
Maximum operating pressure
15 bar
Minimum burst pressure
45 bar
Minimum bending radius
57 mm
Roll length
60 m
Weight
0.19 kg/m
Material of inner wall
EPDM
Temperature range
from -40 to 82 °C
Temperature range °F
from -40 to 179 °F
Static wire
No