GOODALL

GOODALL Rubber hose Blue Guardian, roll=40m, I.D. 13x5

  • ERIKS:13278377
Image 1
Save to list

€12.40/ meterexcl. VAT

€15.00incl. VAT

Sold per: 40Min. order: 40

79.6 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Blue Guardian
Internal diameter
13 mm
Wall thickness
5 mm
Outer Diameter
23 mm
Maximum operating pressure
20 bar
Minimum burst pressure
60 bar
Minimum bending radius
90 mm
Roll length
40 m
Weight
0.38 kg/m
Material of inner wall
EPDM
Temperature range
from -30 to 164 °C
Temperature range °F
from -22 to 330 °F
Static wire
No
Spare parts & accessories

€241.92/ pieceexcl. VAT

€292.72incl. VAT

Estimated delivery date - 30/11/2026

€82.80/ pieceexcl. VAT

€100.19incl. VAT

2 In stock - Estimated delivery date 10/11/2026

€23.95/ pieceexcl. VAT

€28.98incl. VAT

96 In stock - Estimated delivery date 10/11/2026

€10.92/ pieceexcl. VAT

€13.21incl. VAT

89 In stock - Estimated delivery date 10/11/2026