GOODALL

GOODALL Rubber hose Nutralon SD Plus, roll=40m, I.D. 50x8.0

  • ERIKS:13690586
Image 1
Save to list

€66.65/ meterexcl. VAT

€80.65incl. VAT

68 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Nutralon SD Plus
Internal diameter
50 mm
Wall thickness
8 mm
Outer Diameter
66 mm
Maximum operating pressure
10 bar
Minimum burst pressure
30 bar
Vacuum-resistance at 20 °C
70 %
Minimum bending radius
280 mm
Roll length
40 m
Weight
1.67 kg/m
Material of inner wall
UPE/UHMWPE
Temperature range
from -30 to 90 °C
Temperature range °F
from -22 to 194 °F
Static wire
Yes
Spare parts & accessories
Product Image

LMC Protection ring NBR 128x66 F 50x8

  • Eriks:11542901
  • Manufacturer:PRSF050008ER

€10.36/ pieceexcl. VAT

€12.54incl. VAT

153 In stock - Estimated delivery date 09/11/2026

€64.33/ pieceexcl. VAT

€77.84incl. VAT

77 In stock - Estimated delivery date 09/11/2026

€70.35/ pieceexcl. VAT

€85.12incl. VAT

Estimated delivery date - 25/11/2026

€31.85/ pieceexcl. VAT

€38.54incl. VAT

768 In stock - Estimated delivery date 09/11/2026