GOODALL

GOODALL Rubber hose Blue Guardian, roll=40m, I.D. 19x6

  • ERIKS:13278379
Image 1
Save to list

€16.80/ meterexcl. VAT

€20.33incl. VAT

Sold per: 40Min. order: 40

296.464 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GOODALL
Type
Blue Guardian
Internal diameter
19 mm
Wall thickness
6 mm
Outer Diameter
31 mm
Maximum operating pressure
20 bar
Minimum burst pressure
60 bar
Minimum bending radius
120 mm
Roll length
40 m
Weight
0.65 kg/m
Material of inner wall
EPDM
Temperature range
from -30 to 164 °C
Temperature range °F
from -22 to 330 °F
Static wire
No