Forklifts

  • 8
  • 13
  • 1
  • 1
  • 3
  • 1
  • 1
  • 1
  • 1
  • 3
  • 2
  • 1
21 Products showing for Forklifts
Product Image

REMA Scissors lift, lift capacity 500kg

  • Eriks:23795835
  • Maximum lifting height:570 mm
  • Lifting capacity:500 kg
  • Length:1010 mm

€735.00/ pieceexcl. VAT

€889.35incl. VAT

4 In stock - Estimated delivery date 13/11/2026
Product Image

REMA Lifting table HSU-1.0, U-shape, load capacity 1t, 1450x1140mm

  • Eriks:23795826
  • Maximum lifting height:775 mm
  • Lifting capacity:1000 kg
  • Length:1450 mm

€3,485.00/ pieceexcl. VAT

€4,216.85incl. VAT

Estimated delivery date - 24/11/2026
Product Image

REMA Lifting table HS4-06 load capacity 4t 1200x2200mm

  • Eriks:23795824
  • Maximum lifting height:1100 mm
  • Lifting capacity:4000 kg
  • Length:2200 mm

€4,940.00/ pieceexcl. VAT

€5,977.40incl. VAT

Estimated delivery date - 18/11/2026
Product Image

REMA Lifting table HSD-2.0 load capacity 2t 850x1300mm

  • Eriks:23795828
  • Maximum lifting height:1,420 mm
  • Lifting capacity:2000 kg
  • Length:1300 mm

€3,802.00/ pieceexcl. VAT

€4,600.42incl. VAT

Estimated delivery date - 18/11/2026
Product Image

REMA Lifting table HSL-2.0 low load capacity 2t 1600x1200mm

  • Eriks:11817668
  • Maximum lifting height:765 mm
  • Lifting capacity:2000 kg
  • Length:1600 mm

€3,740.00/ pieceexcl. VAT

€4,525.40incl. VAT

Estimated delivery date - 02/12/2026
Product Image

REMA Lifting table HSD-1.0, load capacity 1t, 820x1300mm

  • Eriks:23795827
  • Maximum lifting height:1475 mm
  • Lifting capacity:1000 kg
  • Length:1300 mm

€3,230.00/ pieceexcl. VAT

€3,908.30incl. VAT

Estimated delivery date - 24/11/2026
Product Image

REMA Scissors lift, lift capacity 1000kg

  • Eriks:23795838
  • Maximum lifting height:520 mm
  • Lifting capacity:1000 kg
  • Length:1010 mm

€970.00/ pieceexcl. VAT

€1,173.70incl. VAT

Estimated delivery date - 24/11/2026
Product Image

REMA Lifting table/pallet truck combi HC-100, load capacity 1t

  • Eriks:23795848
  • Maximum lifting height:835 mm
  • Lifting capacity:1000 kg

€1,335.00/ pieceexcl. VAT

€1,615.35incl. VAT

Estimated delivery date - 24/11/2026
Product Image

REMA Lifting table/pallet trolley HC-50, load capacity 500kg

  • Eriks:23795847
  • Maximum lifting height:835 mm
  • Lifting capacity:500 kg

€1,166.00/ pieceexcl. VAT

€1,410.86incl. VAT

Estimated delivery date - 24/11/2026
Product Image

REMA Scissors lift, lift capacity 750kg

  • Eriks:23795836
  • Maximum lifting height:560 mm
  • Lifting capacity:750 kg
  • Length:1010 mm

€805.00/ pieceexcl. VAT

€974.05incl. VAT

Estimated delivery date - 18/11/2026
Product Image

REMA Scissors lift, lift capacity 250kg

  • Eriks:23795833
  • Maximum lifting height:590 mm
  • Lifting capacity:250 kg
  • Length:815 mm

€596.00/ pieceexcl. VAT

€721.16incl. VAT

Estimated delivery date - 24/11/2026
Product Image

REMA Scissors lift, lift capacity 150kg

  • Eriks:23795830
  • Maximum lifting height:530 mm
  • Lifting capacity:150 kg
  • Length:700 mm

€494.00/ pieceexcl. VAT

€597.74incl. VAT

Estimated delivery date - 24/11/2026
Product Image

REMA Lifting table HSL-1.0, low load capacity 1t, 1600x1140mm

  • Eriks:11817666
  • Maximum lifting height:775 mm
  • Lifting capacity:1000 kg
  • Length:1600 mm

€3,090.00/ pieceexcl. VAT

€3,738.90incl. VAT

Estimated delivery date - 02/12/2026

€1,762.74/ pieceexcl. VAT

€2,132.92incl. VAT

Estimated delivery date - 25/11/2026

€517.93/ pieceexcl. VAT

€626.70incl. VAT

Estimated delivery date - 25/11/2026

€823.07/ pieceexcl. VAT

€995.91incl. VAT

Estimated delivery date - 25/11/2026

€674.38/ pieceexcl. VAT

€816.00incl. VAT

Estimated delivery date - 25/11/2026

€783.40/ pieceexcl. VAT

€947.91incl. VAT

Estimated delivery date - 25/11/2026

€2,126.88/ pieceexcl. VAT

€2,573.52incl. VAT

Estimated delivery date - 25/11/2026

€600.23/ pieceexcl. VAT

€726.28incl. VAT

Estimated delivery date - 25/11/2026

€629.59/ pieceexcl. VAT

€761.80incl. VAT

Estimated delivery date - 25/11/2026