REMA

REMA Lifting table/pallet trolley HC-50, load capacity 500kg

  • ERIKS:23795847
  • Manufacturer:8717365016387
Image 1
Save to list

€1,166.00/ pieceexcl. VAT

€1,410.86incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Maximum lifting height
835 mm
Lifting capacity
500 kg
Min. height
85 mm
Weight
122 kg