REMA

REMA Lifting table HS4-06 load capacity 4t 1200x2200mm

  • ERIKS:23795824
  • Manufacturer:8717365021541
Image 1
Save to list

€4,940.00/ pieceexcl. VAT

€5,977.40incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Maximum lifting height
1100 mm
Lifting capacity
4000 kg
Length
2200 mm
Width
1200 mm
Min. height
300 mm
Weight
505 kg