REMA

REMA Scissors lift, lift capacity 1000kg

  • ERIKS:23795838
  • Manufacturer:8717365000393
Image 1
Save to list

€970.00/ pieceexcl. VAT

€1,173.70incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Maximum lifting height
520 mm
Lifting capacity
1000 kg
Length
1010 mm
Width
520 mm
Min. height
440 mm
Weight
145 kg