REMA

REMA Scissors lift, lift capacity 500kg

  • ERIKS:23795835
  • Manufacturer:8717365000379
Image 1
Save to list

€735.00/ pieceexcl. VAT

€889.35incl. VAT

4 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Maximum lifting height
570 mm
Lifting capacity
500 kg
Length
1010 mm
Width
520 mm
Min. height
430 mm
Weight
118 kg