REMA

REMA Scissors lift, lift capacity 250kg

  • ERIKS:23795833
  • Manufacturer:8717365000362
Image 1
Save to list

€596.00/ pieceexcl. VAT

€721.16incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Maximum lifting height
590 mm
Lifting capacity
250 kg
Length
815 mm
Width
500 mm
Min. height
315 mm
Weight
78 kg