REMA

REMA Lifting table HSL-2.0 low load capacity 2t 1600x1200mm

  • ERIKS:11817668
  • Manufacturer:8717365016301
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€3,740.00/ pieceexcl. VAT

€4,525.40incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Maximum lifting height
765 mm
Lifting capacity
2000 kg
Length
1600 mm
Width
1200 mm
Min. height
105 mm
Weight
390 kg