REMA

REMA Lifting table HSD-2.0 load capacity 2t 850x1300mm

  • ERIKS:23795828
  • Manufacturer:8717365021848
Image 1
Image 2
Image 1
Image 2
Save to list

€3,802.00/ pieceexcl. VAT

€4,600.42incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Maximum lifting height
1,420 mm
Lifting capacity
2000 kg
Length
1300 mm
Width
850 mm
Min. height
360 mm
Weight
295 kg