BAUER

BAUER Fork extension, open 2000mm WxH 125x50mm

  • ERIKS:12965646
  • Manufacturer:4052462033405
Image 1
Image 2
Image 1
Image 2
Fork extension for forklift (open design), length 2000 mm

Sturdy steel construction
Indispensable aids for the occasional lifting or transporting of loads which are longer than the forks of the existing forklift truck.
Security through socket pins
•    Available in 2 designs
Open design: bottom side open
Closed design: bottom side closed - also suitable for loads beyond the length of the forks.
•Paint
RAL 2000 yellow-orange; upon request, also available in RAL 7021 black-grex without additional charge.

Save to list

€517.93/ pieceexcl. VAT

€626.70incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER