REMA

REMA Lifting table HSU-1.0, U-shape, load capacity 1t, 1450x1140mm

  • ERIKS:23795826
  • Manufacturer:8717365016318
Image 1
Image 2
Image 1
Image 2
Save to list

€3,485.00/ pieceexcl. VAT

€4,216.85incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Maximum lifting height
775 mm
Lifting capacity
1000 kg
Length
1450 mm
Width
1140 mm
Min. height
85 mm
Weight
280 kg