Products
Brands
About Eriks
Customer service
BE - English
Home
Stationary hoisting platform H...
Stationary hoisting platform HS 400VAC
Log in to see your specific pricing.
Log in
Show in stock only
Maximum lifting height [mm]
1100
1
Lifting capacity [kg]
4000
1
Length [mm]
2200
1
Width [mm]
Log in to see your specific pricing.
Log in
1
of
Stationary hoisting platform HS 400VAC
Product
Maximum lifting height [mm]
Lifting capacity [kg]
Length [mm]
Available
Price
excl. VAT
Product
Maximum lifting height [mm]
Lifting capacity [kg]
Length [mm]
Available
Price
excl. VAT
Lifting table HS4-06 load capacity 4t 1200x2200mm
1100
4000
2200
€4,940.00
/
piece
Log in