REMA

REMA Scissors lift, lift capacity 150kg

  • ERIKS:23795830
  • Manufacturer:8717365000355
Image 1
Save to list

€494.00/ pieceexcl. VAT

€597.74incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Maximum lifting height
530 mm
Lifting capacity
150 kg
Length
700 mm
Width
450 mm
Min. height
225 mm
Weight
41 kg