REMA

REMA Lifting table HSL-1.0, low load capacity 1t, 1600x1140mm

  • ERIKS:11817666
  • Manufacturer:8717365016288
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€3,090.00/ pieceexcl. VAT

€3,738.90incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Maximum lifting height
775 mm
Lifting capacity
1000 kg
Length
1600 mm
Width
1140 mm
Min. height
85 mm
Weight
302 kg