REMA

REMA Lifting table HSD-1.0, load capacity 1t, 820x1300mm

  • ERIKS:23795827
  • Manufacturer:8717365021831
Image 1
Image 2
Image 1
Image 2
Save to list

€3,230.00/ pieceexcl. VAT

€3,908.30incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Maximum lifting height
1475 mm
Lifting capacity
1000 kg
Length
1300 mm
Width
820 mm
Min. height
305 mm
Weight
210 kg