Products
Brands
About Eriks
Customer service
BE - English
Home
Low, stationary lifting platfo...
Low, stationary lifting platform, HSU, 400 VAC
Log in to see your specific pricing.
Log in
Show in stock only
Maximum lifting height [mm]
775
1
Lifting capacity [kg]
1000
1
Length [mm]
1450
1
Width [mm]
Log in to see your specific pricing.
Log in
1
of
Low, stationary lifting platform, HSU, 400 VAC
Product
Maximum lifting height [mm]
Lifting capacity [kg]
Length [mm]
Available
Price
excl. VAT
Product
Maximum lifting height [mm]
Lifting capacity [kg]
Length [mm]
Available
Price
excl. VAT
Lifting table HSU-1.0, U-shape, load capacity 1t, 1450x1140mm
775
1000
1450
€3,485.00
/
piece
Log in