REMA

REMA Scissors lift, lift capacity 750kg

  • ERIKS:23795836
  • Manufacturer:8717365000386
Image 1
Save to list

€805.00/ pieceexcl. VAT

€974.05incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
REMA
Maximum lifting height
560 mm
Lifting capacity
750 kg
Length
1010 mm
Width
520 mm
Min. height
432 mm
Weight
120 kg