BAUER

BAUER Telescopic loader KTH 2.5 l (adjustable load arm)

  • ERIKS:12965651
  • Manufacturer:4052462012554
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Telescopic loader, RAL 2000

•    To extend the reach of the forklift
Stable steel construction, optional rigid or height-adjustable/tilting load arms, interior arm extendable and securable with locking pins in the extended position.
•    Durable and safe
Chain security against unintended slipping. 1 or 2 swivel hooks Forklift sleeves for forks, interior: WxH 184x84 mm.
•    Surface
Painted RAL 2000 orange or galvanised, other colours on request (see variety).



•     Telescopic arm 8 x extendable
•     2 swivel hooks

Type    Position    1    2    3    4    5    6    7    8    9    10    11    12    13    14    Weight
    Distance (mm)    710    1000    1290    1590    1870    2055    2255    2455    2655    2855    3055    3255    3455    3655     lacq. (kg)
rigid 2.5    Load capacity (kg)    2500    2500    2500    1800    1400    1200    1050    950    850    770    700    650    600     560    175
rigid 5.0    Load capacity (kg)    5000    3550    2750    2250    1950    1700    1550    1400    1300    1200    1150    1050     1000     950    195
    Distance (mm    695    990    1285    1580    1825    2090    2290    2490    2690    2890    3090    3290    3490    3690
height adjustable 2.5    Load capacity (kg)    2500    2500    2500    1800    1400    1200    1050    950    850    770     700    650     600    560    218
height adjustable 5.0    Load capacity (kg)    5000    3550    2750    2250    1950    1700    1550    1400    1300    1200     1150     1050    1000    950    250
Please observe load capacity of forklift!



Illustration does not correspond to colour to be ordered. These and further colours without surcharge, see colour pictograms.
Save to list

€2,126.88/ pieceexcl. VAT

€2,573.52incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
BAUER